

€30.78/ pieceexcl. VAT
€37.24incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-021 |
Series | Delta Chain TB |
Type | 8MDC-021 |
Material | Steel |
Number of teeth | 34 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 86.58 mm |
Total width | 30 mm |
Taper Lock | 1610 |
Model | 3F |
Weight | 0.6 kg |
€20.48/ pieceexcl. VAT
€24.78incl. VAT
Estimated delivery date - 23/11/2026