

€20.81/ pieceexcl. VAT
€25.18incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-012 |
Series | Delta Chain TB |
Type | 8MDC-012 |
Material | Steel |
Number of teeth | 30 |
Pitch | 8 mm |
Belt width | 12 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
Pitch circle diameter | 76.39 mm |
Total width | 25 mm |
Taper Lock | 1210 |
Model | 2F |
Weight | 0.4 kg |