

€610.86/ pieceexcl. VAT
€739.14incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-062 |
Series | Delta Chain TB |
Type | 8MDC-062 |
Material | Grey cast iron |
Number of teeth | 140 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Tapered bore |
Maximum bore | 100 mm |
Pitch circle diameter | 356.51 mm |
Total width | 72 mm |
Taper Lock | 3525 |
Model | 7 |
Weight | 24.8 kg |
€356.79/ pieceexcl. VAT
€431.72incl. VAT
Estimated delivery date - 23/11/2026