

€467.47/ pieceexcl. VAT
€565.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-036 |
Series | Delta Chain TB |
Type | 8MDC-036 |
Material | Grey cast iron |
Number of teeth | 140 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Tapered bore |
Maximum bore | 75 mm |
Pitch circle diameter | 356.51 mm |
Total width | 51 mm |
Taper Lock | 3020 |
Model | 10 |
Weight | 12 kg |
€252.58/ pieceexcl. VAT
€305.62incl. VAT
Estimated delivery date - 23/11/2026