

€314.97/ pieceexcl. VAT
€381.11incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain TB |
Type | 8MDC-021 |
Series | Delta Chain TB |
Type | 8MDC-021 |
Material | Grey cast iron |
Number of teeth | 112 |
Pitch | 8 mm |
Belt width | 21 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 285.21 mm |
Total width | 45 mm |
Taper Lock | 2517 |
Model | 9 |
Weight | 12.5 kg |
€151.43/ pieceexcl. VAT
€183.23incl. VAT
Estimated delivery date - 23/11/2026