

€62.16/ pieceexcl. VAT
€75.21incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain PB |
Type | 8MDC-062 |
Series | Delta Chain PB |
Type | 8MDC-062 |
Material | Steel |
Number of teeth | 34 |
Pitch | 8 mm |
Belt width | 62 mm |
Bore type | Pilot bore |
Pitch circle diameter | 86.58 mm |
Total width | 84 mm |
Model | 1F |
Weight | 3 kg |