

€27.57/ pieceexcl. VAT
€33.36incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain PB |
Type | 8MDC-036 |
Series | Delta Chain PB |
Type | 8MDC-036 |
Material | Steel |
Number of teeth | 25 |
Pitch | 8 mm |
Belt width | 36 mm |
Bore type | Pilot bore |
Pitch circle diameter | 63.66 mm |
Total width | 55 mm |
Model | 1F |
Weight | 1.1 kg |