

€12.53/ pieceexcl. VAT
€15.16incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Delta Chain PB |
Type | 8MDC-012 |
Series | Delta Chain PB |
Type | 8MDC-012 |
Material | Steel |
Number of teeth | 22 |
Pitch | 8 mm |
Belt width | 12 mm |
Bore type | Pilot bore |
Pitch circle diameter | 56.02 mm |
Total width | 30 mm |
Model | 1F |
Weight | 0.5 kg |