

€123.06/ pieceexcl. VAT
€148.90incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L050 |
Series | Classical TB |
Type | L050 |
Material | Grey cast iron |
Number of teeth | 96 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 12.7 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 291.06 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 7A |
Weight | 5.5 kg |
€56.76/ pieceexcl. VAT
€68.68incl. VAT
Estimated delivery date - 23/11/2026