

€221.83/ pieceexcl. VAT
€268.41incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H100 |
Series | Classical TB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 96 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 388.08 mm |
Total width | 45 mm |
Taper Lock | 2517 |
Model | 7A |
Weight | 8.2 kg |
€118.90/ pieceexcl. VAT
€143.87incl. VAT
Estimated delivery date - 23/11/2026