

€90.00/ pieceexcl. VAT
€108.90incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L050 |
Series | Classical TB |
Type | L050 |
Material | Grey cast iron |
Number of teeth | 84 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 12.7 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 254.68 mm |
Total width | 25 mm |
Taper Lock | 1610 |
Model | 7A |
Weight | 4 kg |
€42.51/ pieceexcl. VAT
€51.44incl. VAT
Estimated delivery date - 23/11/2026