

€245.32/ pieceexcl. VAT
€296.84incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H200 |
Series | Classical TB |
Type | H200 |
Material | Grey cast iron |
Number of teeth | 84 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 50.8 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 339.57 mm |
Total width | 60 mm |
Taper Lock | 2517 |
Model | 9A |
Weight | 9 kg |
€129.87/ pieceexcl. VAT
€157.14incl. VAT
Estimated delivery date - 23/11/2026