

€182.05/ pieceexcl. VAT
€220.28incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H100 |
Series | Classical TB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 84 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 339.57 mm |
Total width | 34 mm |
Taper Lock | 2012 |
Model | 9A |
Weight | 6.8 kg |
€93.39/ pieceexcl. VAT
€113.00incl. VAT
Estimated delivery date - 18/11/2026