

€179.36/ pieceexcl. VAT
€217.03incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H100 |
Series | Classical PB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 84 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 339.57 mm |
Total width | 45 mm |
Model | 6A |
€110.32/ pieceexcl. VAT
€133.49incl. VAT
Estimated delivery date - 18/11/2026