

€266.75/ pieceexcl. VAT
€322.77incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H300 |
Series | Classical TB |
Type | H300 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 291.06 mm |
Total width | 86 mm |
Taper Lock | 2517 |
Model | 9A |
Weight | 10.4 kg |
€140.74/ pieceexcl. VAT
€170.30incl. VAT
Estimated delivery date - 23/11/2026