

€203.24/ pieceexcl. VAT
€245.92incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H150 |
Series | Classical PB |
Type | H150 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Pilot bore |
Pitch circle diameter | 291.06 mm |
Total width | 46 mm |
Model | 10A |
€124.90/ pieceexcl. VAT
€151.13incl. VAT
Estimated delivery date - 18/11/2026