

€127.01/ pieceexcl. VAT
€153.68incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H100 |
Series | Classical TB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 72 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 291.06 mm |
Total width | 34 mm |
Taper Lock | 2012 |
Model | 9A |
Weight | 5.7 kg |
€87.26/ pieceexcl. VAT
€105.58incl. VAT
Estimated delivery date - 23/11/2026