

€80.43/ pieceexcl. VAT
€97.32incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | L100 |
Series | Classical PB |
Type | L100 |
Material | Grey cast iron |
Number of teeth | 60 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 181.91 mm |
Total width | 35 mm |
Model | 6A |
€48.18/ pieceexcl. VAT
€58.30incl. VAT
Estimated delivery date - 18/11/2026