

€57.34/ pieceexcl. VAT
€69.38incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L075 |
Series | Classical TB |
Type | L075 |
Material | Grey cast iron |
Number of teeth | 60 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 19.05 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 181.91 mm |
Total width | 25 mm |
Taper Lock | 1610 |
Model | 3W |
Weight | 3 kg |
€29.30/ pieceexcl. VAT
€35.45incl. VAT
Estimated delivery date - 23/11/2026