

€182.44/ pieceexcl. VAT
€220.75incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H200 |
Series | Classical PB |
Type | H200 |
Material | Grey cast iron |
Number of teeth | 60 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 50.8 mm |
Bore type | Pilot bore |
Pitch circle diameter | 242.55 mm |
Total width | 50 mm |
Model | 11A |
€123.06/ pieceexcl. VAT
€148.90incl. VAT
Estimated delivery date - 18/11/2026