

€116.10/ pieceexcl. VAT
€140.48incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H150 |
Series | Classical TB |
Type | H150 |
Material | Grey cast iron |
Number of teeth | 60 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 242.55 mm |
Total width | 46 mm |
Taper Lock | 2012 |
Model | 9A |
Weight | 5.4 kg |
€67.73/ pieceexcl. VAT
€81.95incl. VAT
Estimated delivery date - 23/11/2026