

€129.38/ pieceexcl. VAT
€156.55incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H100 |
Series | Classical PB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 60 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 242.55 mm |
Total width | 45 mm |
Model | 6A |
€79.48/ pieceexcl. VAT
€96.17incl. VAT
Estimated delivery date - 18/11/2026