

€16.06/ pieceexcl. VAT
€19.43incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | XL037 |
Series | Classical PB |
Type | XL037 |
Material | Aluminium |
Number of teeth | 48 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Belt width | 9.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 77.62 mm |
Total width | 25.4 mm |
Model | 6 W |
Weight | 0.16 kg |
€8.74/ pieceexcl. VAT
€10.58incl. VAT
4 In stock - Estimated delivery date 09/11/2026