

€54.81/ pieceexcl. VAT
€66.32incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | L100 |
Series | Classical PB |
Type | L100 |
Material | Grey cast iron |
Number of teeth | 48 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 145.53 mm |
Total width | 32 mm |
Model | 10AF |
€30.94/ pieceexcl. VAT
€37.44incl. VAT
Estimated delivery date - 18/11/2026