

€41.37/ pieceexcl. VAT
€50.06incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L050 |
Series | Classical TB |
Type | L050 |
Material | Grey cast iron |
Number of teeth | 48 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 12.7 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 145.53 mm |
Total width | 25 mm |
Taper Lock | 1610 |
Model | 8WF |
Weight | 2.3 kg |
€21.01/ pieceexcl. VAT
€25.42incl. VAT
Estimated delivery date - 23/11/2026