

€38.67/ pieceexcl. VAT
€46.79incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | L050 |
Series | Classical PB |
Type | L050 |
Material | Aluminium |
Number of teeth | 48 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 12.7 mm |
Bore type | Pilot bore |
Pitch circle diameter | 145.53 mm |
Total width | 26 mm |
Model | 6AF |
Weight | 1.3 kg |
€22.88/ pieceexcl. VAT
€27.68incl. VAT
Estimated delivery date - 18/11/2026