

€14.32/ pieceexcl. VAT
€17.33incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | XL037 |
Series | Classical PB |
Type | XL037 |
Material | Aluminium |
Number of teeth | 44 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Belt width | 9.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 71.15 mm |
Total width | 25.4 mm |
Model | 6 W |
Weight | 0.15 kg |
€7.85/ pieceexcl. VAT
€9.50incl. VAT
Estimated delivery date - 23/11/2026