

€48.80/ pieceexcl. VAT
€59.05incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | L100 |
Series | Classical PB |
Type | L100 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 133.4 mm |
Total width | 32 mm |
Model | 10AF |
€26.44/ pieceexcl. VAT
€31.99incl. VAT
Estimated delivery date - 18/11/2026