

€164.89/ pieceexcl. VAT
€199.52incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H300 |
Series | Classical TB |
Type | H300 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 177.87 mm |
Total width | 86 mm |
Taper Lock | 2517 |
Model | 4WF |
Weight | 6.6 kg |
€74.91/ pieceexcl. VAT
€90.64incl. VAT
1 In stock - Estimated delivery date 10/11/2026