

€117.59/ pieceexcl. VAT
€142.28incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H200 |
Series | Classical TB |
Type | H200 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 50.8 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 177.87 mm |
Total width | 58 mm |
Taper Lock | 2012 |
Model | 5WF |
Weight | 4.5 kg |
€53.54/ pieceexcl. VAT
€64.78incl. VAT
Estimated delivery date - 23/11/2026