

€131.12/ pieceexcl. VAT
€158.66incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H200 |
Series | Classical PB |
Type | H200 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 50.8 mm |
Bore type | Pilot bore |
Pitch circle diameter | 177.87 mm |
Total width | 45 mm |
Model | 11AF |
€81.12/ pieceexcl. VAT
€98.16incl. VAT
Estimated delivery date - 18/11/2026