

€82.09/ pieceexcl. VAT
€99.33incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H150 |
Series | Classical TB |
Type | H150 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 177.87 mm |
Total width | 45 mm |
Taper Lock | 2012 |
Model | 5WF |
Weight | 4.4 kg |
€44.20/ pieceexcl. VAT
€53.48incl. VAT
8 In stock - Estimated delivery date 09/11/2026