

€65.48/ pieceexcl. VAT
€79.23incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H100 |
Series | Classical TB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 177.87 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 3WF |
Weight | 3.8 kg |
€35.31/ pieceexcl. VAT
€42.73incl. VAT
Estimated delivery date - 18/11/2026