

€85.57/ pieceexcl. VAT
€103.54incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H100 |
Series | Classical PB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 44 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 177.87 mm |
Total width | 40 mm |
Model | 6AF |
€53.87/ pieceexcl. VAT
€65.18incl. VAT
Estimated delivery date - 18/11/2026