

€164.41/ pieceexcl. VAT
€198.94incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H300 |
Series | Classical PB |
Type | H300 |
Material | Grey cast iron |
Number of teeth | 40 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Pilot bore |
Pitch circle diameter | 161.7 mm |
Total width | 55 mm |
Model | 11AF |
Weight | 5.6 kg |
€73.06/ pieceexcl. VAT
€88.40incl. VAT
Estimated delivery date - 23/11/2026