

€57.41/ pieceexcl. VAT
€69.47incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H100 |
Series | Classical TB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 40 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 161.7 mm |
Total width | 32 mm |
Taper Lock | 1610 |
Model | 5WF |
Weight | 3.6 kg |
€29.33/ pieceexcl. VAT
€35.49incl. VAT
Estimated delivery date - 23/11/2026