

€30.68/ pieceexcl. VAT
€37.12incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L100 |
Series | Classical TB |
Type | L100 |
Material | Grey cast iron |
Number of teeth | 36 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 109.15 mm |
Total width | 32 mm |
Taper Lock | 1610 |
Model | 5F |
Weight | 1.4 kg |
€15.86/ pieceexcl. VAT
€19.19incl. VAT
Estimated delivery date - 23/11/2026