

€36.78/ pieceexcl. VAT
€44.50incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | L100 |
Series | Classical PB |
Type | L100 |
Material | Steel |
Number of teeth | 36 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 109.15 mm |
Total width | 32 mm |
Model | 6CWF |
€18.80/ pieceexcl. VAT
€22.75incl. VAT
1 In stock - Estimated delivery date 05/11/2026