

€133.17/ pieceexcl. VAT
€161.14incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H300 |
Series | Classical PB |
Type | H300 |
Material | Grey cast iron |
Number of teeth | 36 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Pilot bore |
Pitch circle diameter | 145.53 mm |
Total width | 57 mm |
Model | 6CWF |
Weight | 5.2 kg |
€59.62/ pieceexcl. VAT
€72.14incl. VAT
Estimated delivery date - 18/11/2026