

€9.97/ pieceexcl. VAT
€12.06incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | XL037 |
Series | Classical PB |
Type | XL037 |
Material | Aluminium |
Number of teeth | 32 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Belt width | 9.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 51.74 mm |
Total width | 25.4 mm |
Model | 6 |
Weight | 0.11 kg |
€5.41/ pieceexcl. VAT
€6.55incl. VAT
Estimated delivery date - 23/11/2026