

€25.23/ pieceexcl. VAT
€30.53incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L100 |
Series | Classical TB |
Type | L100 |
Material | Grey cast iron |
Number of teeth | 32 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
Pitch circle diameter | 97.02 mm |
Total width | 32 mm |
Taper Lock | 1210 |
Model | 5F |
Weight | 1 kg |
€12.84/ pieceexcl. VAT
€15.54incl. VAT
Estimated delivery date - 23/11/2026