

€25.15/ pieceexcl. VAT
€30.43incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | L075 |
Series | Classical PB |
Type | L075 |
Material | Steel |
Number of teeth | 32 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 19.05 mm |
Bore type | Pilot bore |
Pitch circle diameter | 97.02 mm |
Total width | 32 mm |
Model | 6F |
€13.16/ pieceexcl. VAT
€15.92incl. VAT
Estimated delivery date - 18/11/2026