

€84.86/ pieceexcl. VAT
€102.68incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H300 |
Series | Classical TB |
Type | H300 |
Material | Grey cast iron |
Number of teeth | 32 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 129.36 mm |
Total width | 84 mm |
Taper Lock | 2517 |
Model | 4F |
Weight | 3.3 kg |