

€52.20/ pieceexcl. VAT
€63.16incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H150 |
Series | Classical TB |
Type | H150 |
Material | Grey cast iron |
Number of teeth | 32 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 129.36 mm |
Total width | 45 mm |
Taper Lock | 1610 |
Model | 5WF |
Weight | 2.3 kg |