

€19.93/ pieceexcl. VAT
€24.12incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | L050 |
Series | Classical PB |
Type | L050 |
Material | Steel |
Number of teeth | 30 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 12.7 mm |
Bore type | Pilot bore |
Pitch circle diameter | 90.96 mm |
Total width | 26 mm |
Model | 6F |
Weight | 1.1 kg |
€10.64/ pieceexcl. VAT
€12.87incl. VAT
5 In stock - Estimated delivery date 05/11/2026