

€57.15/ pieceexcl. VAT
€69.15incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H150 |
Series | Classical PB |
Type | H150 |
Material | Grey cast iron |
Number of teeth | 30 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Pilot bore |
Pitch circle diameter | 121.28 mm |
Total width | 35 mm |
Model | 6CWF |
€26.94/ pieceexcl. VAT
€32.60incl. VAT
Estimated delivery date - 18/11/2026