

€16.06/ pieceexcl. VAT
€19.43incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L050 |
Series | Classical TB |
Type | L050 |
Material | Grey cast iron |
Number of teeth | 27 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 12.7 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 81.86 mm |
Total width | 22 mm |
Taper Lock | 1108 |
Model | 8F |
Weight | 0.6 kg |
€7.78/ pieceexcl. VAT
€9.41incl. VAT
Estimated delivery date - 23/11/2026