

€45.55/ pieceexcl. VAT
€55.12incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H200 |
Series | Classical PB |
Type | H200 |
Material | Grey cast iron |
Number of teeth | 26 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 50.8 mm |
Bore type | Pilot bore |
Pitch circle diameter | 105.11 mm |
Total width | 42 mm |
Model | 6CWF |
€25.30/ pieceexcl. VAT
€30.61incl. VAT
Estimated delivery date - 18/11/2026