

€26.17/ pieceexcl. VAT
€31.67incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H100 |
Series | Classical TB |
Type | H100 |
Material | Grey cast iron |
Number of teeth | 25 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 101.06 mm |
Total width | 32 mm |
Taper Lock | 1610 |
Model | 5F |
Weight | 1 kg |
€12.72/ pieceexcl. VAT
€15.39incl. VAT
Estimated delivery date - 23/11/2026