

€16.61/ pieceexcl. VAT
€20.10incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L100 |
Series | Classical TB |
Type | L100 |
Material | Grey cast iron |
Number of teeth | 23 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 69.73 mm |
Total width | 32 mm |
Taper Lock | 1108 |
Model | 5F |
Weight | 0.5 kg |
€8.01/ pieceexcl. VAT
€9.69incl. VAT
Estimated delivery date - 23/11/2026